missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Wide Neck Reaction Vessels
Click to view available options
Capacity (Metric):
500 mL
1000 mL
4 L
6 L
10 L
20 L
Unit Size:
Pack of 5
Description
- Manufactured from borosilicate glass for high resistance to chemical attack and thermal shock
- With 100mm wide neck to accept SVL™ lids and sealing ring
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| For Use With (Equipment) | SVL™ lids and sealing ring |
| Height (Metric) | 120 mm |
| Product Type | Reaction vessel |
| Shape | Cylindrical |
| Mouth Style | Wide |
| Diameter (Metric) Outer | 115 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction