missing translation for 'onlineSavingsMsg'
Learn More

Rotulex™ Metal Joint Clamps

Spring-loaded metal clips. Rotulex™ Metal Joint Clamps are designed to secure corresponding Rotulex™ glassware systems with ball and socket style joints.

Brand:  SVL RC29

27.48 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : A0

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 12099111

  • £36.89 / Each
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

  • Suitable for high temperature work
  • System includes male ball joint, PTFE covered O-ring and female cup joint which are secured with the joint clamp
  • Components are ordered separately
  • Available in a variety of sizes
Specifications

Specifications

Joint Clamp
Metal
Rotulex™ spherical joint system
Approx. bore size: 15 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers