missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Sustainable Wood Wall Thermometer
GREENER_CHOICE

Product Code. p-7226497
Click to view available options
Length (Metric):
15 cm
21.5 cm
38 cm
Width (Metric):
4.5 cm
6 cm
7.9 cm
Model:
14/215/3
14/220/3
14/230/3
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17741318

Brand: Brannan™ 14/215/3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Brannan environmentally friendly wood wall thermometer made of sustainably sourced wood.

  • Sustainably sourced wood wall thermometer
  • Ethically soured, fully recyclable packaging
  • Suitable for indoor or outdoor use*
  • Easy to read, Celsius and Fahrenheit temperature scale
  • Made in UK
  • * If using outdoors, please site in a protected position

Specifications

For Use With (Application) Measure Indoor or Outdoor Temperature
Height (English) 0.31 in.
Height (Metric) 0.8 cm
Length (Metric) 15 cm
Material Glass
Model 14/215/3
Thermometer Fill Kerosene
Weight (Metric) 48.5 g
Max. Temperature (English) 120°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°F
Temperature Range (English) 0°F to 120°F
Temperature Range (Metric) -20°C to +50°C
Calibrated No
Accuracy ±1.0°C at 10°C
Subdivision 1°C/2°F
Width (Metric) 6 cm
Scale Celsius, Fahrenheit
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.