missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Sustainable Wood Wall Thermometer

Click to view available options
Length (Metric):
15 cm
21.5 cm
38 cm
Width (Metric):
4.5 cm
6 cm
7.9 cm
Model:
14/215/3
14/220/3
14/230/3
Unit Size:
Each
Description
- Sustainably sourced wood wall thermometer
- Ethically soured, fully recyclable packaging
- Suitable for indoor or outdoor use*
- Easy to read, Celsius and Fahrenheit temperature scale
- Made in UK
- * If using outdoors, please site in a protected position
Specifications
Specifications
| For Use With (Application) | Measure Indoor or Outdoor Temperature |
| Height (English) | 0.31 in. |
| Height (Metric) | 0.8 cm |
| Length (Metric) | 15 cm |
| Material | Glass |
| Model | 14/215/3 |
| Thermometer Fill | Kerosene |
| Weight (Metric) | 48.5 g |
| Max. Temperature (English) | 120°F |
| Max. Temperature (Metric) | 50°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction