missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Suspended Undercounter Cabinet with Hinged Door for Kompatto Workstation
Shop All BICASA Products
Click to view available options
Includes:
Left Opening Door
Right Opening Door
Frame Color:
Anthracite
Blue
Red
Unit Size:
Each
Description
- For Kompatto Series Workstation
- Suspended under the countertop
- Doors: 270° degrees opening - Automatic hold-closing hinges
- Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
- Steel sheet shelf (height-adjustable) - Keyable lock as option
- Fire-retardant particleboard body
- Light Gray color (2 decorative) - mm 19 thickness
- Frontal drawer panels and doors with ABS rounded rim
Especificaciones
Especificaciones
| Product Type | Suspended Undercounter Cabinet |
| Color | Light Gray |
| Frame Color | Anthracite |
| Material | Particleboard |
| No. of Shelves | 1 |
| Includes | Right Opening Door |
| For Use With (Equipment) | Kompatto Series Workstation |
| Dimensions (L x W x H) | 600 x (500 + 20) x 530 mm |
| Width (English) | 19.7 in. |
| Width (Metric) | 500 mm |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido