missing translation for 'onlineSavingsMsg'
Learn More

Tork Surface Cleaning Wet Wipe Bucket W15
GREENER_CHOICE

Product Code. p-200113528 Shop All Tork Products
Click to view available options
Includes:
Bucket
Refill Only
Unit Size:
4 rolls
This item is not returnable. View return policy

Product Code. 30243699

Brand: Tork 190694

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Tork Surface Cleaning Wet Wipes are convenient and efficient for surface cleaning when water is not available, while it protects sensitive surfaces, electronics and processes.

  • Clean surfaces effectively with these professional-quality wet wipes.
  • Remove oil, grease, lubricants and dirt with ease, thanks to their strong texture.
  • Maintain surface hygiene levels when water isn't available with this convenient design.
  • Protect sensitive surfaces and electronics while keeping them clean.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wet Wipe
Length (English) 17.13 yd.
Length (Metric) 15.66 m
Width (English) 5.31 in.
Width (Metric) 13.5 cm
Certifications/Compliance FSC MIX Credit
Color White
Ply 1-ply
Includes Refill Only
Certifications/Compliance (Europe) FSC MIX Credit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.