missing translation for 'onlineSavingsMsg'
Learn More

Tork Surface Cleaning Wet Wipe Bucket W15

Product Code. 30243825 Shop All Tork Products
Change view
Click to view available options
Includes:
Bucket
Refill Only
Unit Size:
4 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
30243825 Bucket 4 rolls
30243699 Refill Only 4 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 30243825 Supplier Tork Supplier No. 190594
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

The Tork Surface Cleaning Wet Wipes are convenient and efficient for surface cleaning when water is not available, while it protects sensitive surfaces, electronics and processes.

  • Clean surfaces effectively with these professional-quality wet wipes.
  • Remove oil, grease, lubricants and dirt with ease, thanks to their strong texture.
  • Maintain surface hygiene levels when water isn't available with this convenient design.
  • Protect sensitive surfaces and electronics while keeping them clean.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wet Wipe
Length (English) 17.13 yd.
Length (Metric) 15.66 m
Width (English) 5.31 in.
Width (Metric) 13.5 cm
Certifications/Compliance FSC MIX Credit
Color White
Ply 1-ply
Includes Bucket
Certifications/Compliance (Europe) FSC MIX Credit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.