missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ Plate and 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 3 High Performance Applications

Product Code. 30286153 Shop All Thermo Scientific Products
Change view
Click to view available options
Total Volume (Metric) Well:
220 μL
270 μL
350 μL
No. per Pack:
10
10 Plates
100 Plates
Well Shape:
Round Bottom (U-well)
Round, Conical Bottom (V-well)
Round, Flat Bottom (F-well)
Barcode:
Includes Barcode
No Barcode
Unit Size:
Pack of 10
Pack of 100
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Total Volume (Metric) Well No. per Pack Well Shape Barcode unitSize
30286153 350 μL 10 Round, Flat Bottom (F-well) Includes Barcode Pack of 10
16416449 220 μL 10 Plates Round, Conical Bottom (V-well) No Barcode Pack of 10
16426449 220 μL 100 Plates Round, Conical Bottom (V-well) No Barcode Pack of 100
16459375 270 μL 10 Plates Round Bottom (U-well) No Barcode Pack of 10
16436449 350 μL 10 Plates Round, Flat Bottom (F-well) No Barcode Pack of 10
30286144 270 μL 10 Round Bottom (U-well) Includes Barcode Pack of 10
30286149 220 μL 10 Round, Conical Bottom (V-well) Includes Barcode Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30286153 Supplier Thermo Scientific™ Supplier No. 60180P334B
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use glass-coated SureSTART™ WebSeal™ Plate and 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Performance Level 3, for high performance analysis. They are specification certified and conform to ANSI-SLAS 4-2004 standards.

Thermo Scientific™ SureSTART™ Level 3 WebSeal™ Plate+ 96-Well Round U, V, and Flat-Bottom Microtiter Plates are designed for regulated labs that require high performing products.

Plate+ glass-coated Level 3 well plates are recommended for use with very sensitive applications, low sample concentrations, and hydrophobic samples such as proteins and are ideal for use with all solvent types including non-polar solvents.

These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.

Performance Level 3 Vials – for High Performance Analysis

  • Ideal for regulated labs using all solvent types including non-polar solvents
  • Performance Level 3 products include unique WebSeal Plateand glass-coated polypropylene plates and plates with glass inserts
  • Suitable for HPLC/UHPLC applications
  • Suitable for QA/QC applications using core detectors such as UV, DAD/PDA, RI, Fluorescence, ELSD, and MS analysis

Specification Certified

  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance is available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
TRUSTED_SUSTAINABILITY

Specifications

Barcode Includes Barcode
Format SBS Standard
Autoclavable Autoclavable
Product Line SureSTART WebSeal Level 3
Color Clear
Disposable Single-use
Material Polypropylene
No. of Wells 96
Volume (Metric) Working 300 μL
Sterility Non-sterile
Surface Treatment Glass-coated
Total Volume (Metric) Well 350 μL
Well Shape Round, Flat Bottom (F-well)
For Use With (Application) Bio molecules
No. per Pack 10
Height (Metric) 14.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.