missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ TOC Certified Screw Vial and Cap Kits, Level 3 High Performance Applications

Product Code. 17383963 Shop All Thermo Scientific Products
Change view
Click to view available options
Certifications/Compliance:
TOC Certification (10 ppb)
TOC Certification (20 ppb)
Unit Size:
Pack of 72
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Certifications/Compliance Unit Size
17383963 TOC Certification (20 ppb) Pack of 72
17373963 TOC Certification (10 ppb) Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17383963 Supplier Thermo Scientific™ Supplier No. 6PK40TOC20
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure that your environmental analyses meet government regulations with our Level 3 Thermo Scientific™ SureSTART™ TOC Certified Screw Vial and Cap Kits.

Ensure that your environmental analyses meet government regulations with our Level 3 Thermo Scientific™ SureSTART™ TOC Certified Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Our TOC certified kits include 40 mL glass screw vials and pre-assembled polypropylene screw with bonded, high purity silicone/PTFE septa. Each lot of TOC vials is tested and certified to contribute background Total Organic Carbon levels of <10 or <20 ppb.

TOC Certified Vials and Caps
Cleaned, Certified, and Ready-to-Use
• TOC certified kits contain 40 mL glass screw vials and pre-assembled 24 mm screw caps with bonded, high purity silicone/PTFE septa.
• Each lot is tested and certified to contribute <10 ppb or <20 ppb background Total Organic Carbon levels via gas chromatography.
• Low TOC background is ideal for preparation and storage of standards.
• 40 mL fit most automated TOC instruments.
• Suitable for environmental analyses including off-line and grab sampling of high-purity water

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Diameter (Metric) Opening 15 mm
Diameter (Metric) Inner 28 mm
Material Clear Glass
Volume (Metric) 40 mL
Septum White Silicone/Clear PTFE; Bonded
Includes 72 Vials and Caps
Size (Metric) Opening 24 mm
Hardness 55 Shore
Product Line SureSTART Level 3
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Screw Cap, Level 3
Thickness (Metric) 3.2 mm
Closure Size 24 mm
Marking Spot No
For Use With (Equipment) TOC Analyzers
Septa Size (Metric) 24 mm
Vial Type 40 mL Screw Glass Vial, Level 3
Certifications/Compliance TOC Certification (20 ppb)
Height (Metric) 97 mm
Product Type TOC Certified Vial and Cap Kit, Level 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.