missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications

Product Code. 18214594 Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
Amber Glass
Amber Hydrolytic Glass (Class I)
Clear Glass
Hydrolytic Glass (Class I)
Polypropylene
Septum:
PTFE/Silicone/PTFE
Silicone/PTFE
Silicone/PTFE, Bonded
Silicone/PTFE, Pre-slit
Silicone/PTFE, Pre-slit, Bonded
Silicone/Polyamide
Color (Seal):
Blue/Clear
Red/Ivory
Red/White/Red
White/Blue
White/Red
Vial Type:
Screw Thread Vial
Short Thread Vial
SureStop Screw Thread Vial
SureStop Screw Thread Vial (Assembled)
SureStop Short Thread Vial
Unit Size:
Pack of 100
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Septum Color (Seal) Vial Type unitSize
18214594 Hydrolytic Glass (Class I) PTFE/Silicone/PTFE Red/White/Red Screw Thread Vial Pack of 100
17313823 Clear Glass Silicone/PTFE White/Red SureStop Short Thread Vial Pack of 100
17923611 Polypropylene Silicone/Polyamide White/Red Short Thread Vial Pack of 100
17323823 Amber Glass Silicone/PTFE White/Red SureStop Short Thread Vial Pack of 100
17333823 Clear Glass Silicone/PTFE Blue/Clear Short Thread Vial Pack of 100
17343823 Clear Glass Silicone/PTFE, Bonded White/Red Short Thread Vial Pack of 100
17353823 Clear Glass Silicone/PTFE Red/Ivory Short Thread Vial Pack of 100
17363823 Amber Glass Silicone/PTFE Red/Ivory Short Thread Vial Pack of 100
17373823 Clear Glass PTFE/Silicone/PTFE Red/White/Red Short Thread Vial Pack of 100
17303833 Clear Glass Silicone/PTFE White/Red Short Thread Vial Pack of 100
17313833 Clear Glass Silicone/PTFE, Pre-slit, Bonded White/Red Short Thread Vial Pack of 100
17323833 Amber Glass Silicone/PTFE White/Red Short Thread Vial Pack of 100
17333833 Clear Glass Silicone/PTFE, Pre-slit Blue/Clear Short Thread Vial Pack of 100
17805194 Clear Glass PTFE/Silicone/PTFE Red/White/Red SureStop Screw Thread Vial (Assembled) Pack of 100
17805184 Clear Glass Silicone/PTFE Red/Ivory SureStop Screw Thread Vial (Assembled) Pack of 100
17825224 Clear Glass Silicone/PTFE, Pre-slit White/Blue SureStop Screw Thread Vial (Assembled) Pack of 100
17845214 Clear Glass Silicone/PTFE White/Red SureStop Screw Thread Vial Pack of 100
17865174 Clear Glass Silicone/PTFE, Pre-slit White/Blue SureStop Screw Thread Vial Pack of 100
18254594 Amber Hydrolytic Glass (Class I) Silicone/PTFE, Pre-slit White/Blue Screw Thread Vial Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 18214594 Supplier Thermo Scientific™ Supplier No. 6AK188W
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits.

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw or short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color (Seal) Red/White/Red
Color Amber
Diameter (Metric) Outer 12 mm
Material Hydrolytic Glass (Class I)
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
Septum PTFE/Silicone/PTFE
Graduated Yes
Includes 100 Vials and Caps
Material (Seal) PTFE/Silicone/PTFE
Material (Coating) None
No. per Pack 100
Volume (Metric) Residual 120 µL
Product Line SureSTART Level 2
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, ACVS
Quantity 100
Thickness (Metric) 1 mm
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) LC/GC autosampler
Vial Type Screw Thread Vial
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Preservative No
Product Type Specification Certified Vial and Cap Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.