Learn More
Thermo Scientific™ SureSTART™ Specification Certified 20 mL Glass Screw Top Headspace Vial and Cap Kits, Level 2 High-Throughput Applications
Shop All Thermo Scientific ProductsDescription
Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. These kits contain 20 mL headspace screw vials with marking spots in clear glass and magnetic steel caps with silicone/PTFE septa designed to reduce autosampler needle issues.
Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
Specifications
| Closure Color | Silver |
| Diameter (Metric) Opening | 8 mm |
| Diameter (Metric) Inner | 22.5 mm |
| Material | Clear Glass |
| Septum | Blue Silicone/Clear PTFE |
| Includes | 100 Vials and Caps |
| Size (Metric) Opening | 18 mm |
| Hardness | 45 Shore |
| Product Line | SureSTART Level 2 |
| Volume (Metric) Total | 20 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.