missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits for <2 mL Samples, Level 3 High Performance Applications

Product Code. 17835204 Shop All Thermo Scientific Products
Change view
Click to view available options
Marking Spot:
No
Yes
Volume (Metric) Total:
0.3 mL
1.5 mL
Unit Size:
Pack of 100
Product Code. Marking Spot Volume (Metric) Total unitSize
17835204 Yes 0.3 mL Pack of 100
17875184 No 1.5 mL Pack of 100
2 options
This item is not returnable. View return policy

Product Code. 17835204

Brand: Thermo Scientific™ 6PCK71LVW

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits for <2 mL samples.

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits for <2 mL samples. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. These kits contain clear glass screw vials and pre-slit, bonded polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues.

HPLC and GC Certified (Kits only)
For chromatographic analysis
• Tested and certified for up to 15 critical physical specifications to prevent technical /performance issues.
• Tested and certified using GC/FIS LC/UV to ensure that there are no residual manufacturing agents present in the vial that could generate spurious chromatographic peaks and interfere with your results.
• A certificate is provided with each kit.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Grey
Diameter (Metric) Opening 6 mm
Diameter (Metric) Inner 12 mm
Material Clear Glass
Septum Clear Silicone/Clear PTFE; Pre-slit, Bonded
Includes 100 Vials and Caps
Size (Metric) Opening 9 mm
Hardness 45 Shore
Product Line SureSTART Level 3
Volume (Metric) Total 0.3 mL
Closure Material Polypropylene
Closure Type Screw Cap, Solid Top
Thickness (Metric) 1 mm
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Vial Type 0.3 mL Short Thread Screw Glass Microvial with Fixed Insert, Level 3
Certifications/Compliance HPLC and GC Certified
Height (Metric) 32 mm
Product Type HPLC and GC Certified Vial and Cap Kit, Level 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.