missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ Glass Inserts (Level 3) for 2 mL HPLC and GC Vials

Code produit. 17313983 Tous les produits Thermo Scientific Produits
missing translation for 'orderingAttributeHoverText'
Base Style:
Conical with Polyspring
Conical with Pulled Point
Flat Bottom
Precision Point Conical
Material:
GOLD-Grade Glass
Glass
Volume (Metric) Usable:
0.25 mL
0.35 mL
0.45 mL
Quantity:
100/Pk.
1000/Pk.
500/Pk.
5000/Pk.
missing translation for 'unitSize'
Pack of 100
Pack of 1000
Pack of 500
Pack of 5000
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 17313983

missing translation for 'mfr': Thermo Scientific™ 6PME03C1SPF

Il en reste null
Ajouter au panier
Ajouter au panier
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Use SureSTART (Level 3) silanized Glass Inserts for small sample volumes with very polar analytes

Choose Thermo Scientific SureSTART Inserts (Level 3) with 2 mL vials when analyzing samples to maximize the injection volume. These glass inserts have a small total volume capacity of 500 μL, with a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Choose from polyspring conical, pulled point conical, or flat bottom insert formats. Conical inserts are most effective with residual volumes of 2-4 μL. These inserts are Performance Level 3 are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and meet all requirements of US, EU, JPN Pharmacopeia.

Note: Purchase is for Glass Inserts Only

Features

  • Use 9 mm screw top vials, 11 mm snap top vials, or 11 mm crimp top vials with these inserts
  • Seal these vials with 9 mm screw caps or 11 mm crimp/snap caps and the corresponding septa depending upon which vial type you use

Performance Level 3 Inserts – for High Performance Applications

  • Polyspring conical inserts utilise a polyethylene spring to center the bottom of the insert and to provide a cushion against needle contact
  • Flat bottom inserts can accommodate more sample volume than polyspring or pulled point conical inserts
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass instruments

Specification Certified

  • All Thermo Scientific SureSTART inserts are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

  • Level 1: Everyday analysis
    Chromatography approved
    SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
  • Level 2: High-throughput analysis
    When robustness and reproducibility are key
    SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
  • Level 3: High performance
    When sensitivity is a must
    SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Spécification

Color Clear
Diameter (Metric) Outer 6 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
For Use With (Application) Micro Sampling
Insert Type Inserts with spring for HPLC and GC Vials
Packaging Type 50 Packs of 100
Size (Metric) Opening 6 mm
Volume (Metric) Residual 1 μL
Base Style Conical with Polyspring
Product Line SureSTART Level 3
Volume (Metric) Total 0.375 mL
Height (Metric) 29 mm
Quantity 5000/Pk.
Certifications/Compliance Specification Certified
Type Polyspring Insert
Volume (Metric) Usable 0.25 mL
For Use With (Equipment) 2 mL Vials
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis