missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 24 mm Level 2 Screw Caps for High-throughput Applications

Product Code. 30286150 Shop All Thermo Scientific Products
Click to view available options
Septum:
PE Foam/PTFE
Silicone/Aluminum
Hardness:
50 Shore A
75 Shore
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 30286150

Brand: Thermo Scientific™ 6ASC24CTPAL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Level 2 Thermo Scientific™ SureSTART™ 24 mm Screw Caps with screw vials that have a 24 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 24 mm Screw Caps with screw vials that have a 24 mm opening, including our SureSTART 40 mL Glass Screw Top Headspace vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from polypropylene caps with all-purpose PE foam/PTFE septa designed to reduce autosampler needle issues.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Diameter (Metric) Outer 24 mm
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/Aluminum
For Use With (Application) Storage of PFAS samples
Includes Inserted silicone/aluminum septum
Material (Seal) Silicone/Aluminum
Size (Metric) Opening 12.5 mm
Style 24-400 screw thread cap
Hardness 50 Shore A
Autoclavable Autoclavable
Height (Metric) 14.3 mm
Quantity 100
Thickness (Metric) 3 mm
Type Cap and Septa
Closure Size 24 mm
Diameter (Metric) Hole 12.5 mm
Vial Type 24-400 srew thread vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.