missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mL Glass Crimp Top Headspace Vials, Level 1

Product Code. 17334123 Shop All Thermo Scientific Products
Change view
Click to view available options
Base Style:
Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Outer Base Style: Round Bottom Inner Base Style: Flat Bottom
Square Edge, Round Bottom
Quantity:
100/Pk.
1000/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Base Style Quantity Unit Size
17334123 Outer Base Style: Round Bottom Inner Base Style: Flat Bottom 1000/Pk. Pack of 1000
17314123 Outer Base Style: Round Bottom Inner Base Style: Flat Bottom 100/Pk. Pack of 100
17905391 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom 100/Pk. Pack of 100
17324123 Square Edge, Round Bottom - Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17334123 Supplier Thermo Scientific™ Supplier No. CHCV2014T
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dependable separation performance and affordable. Use SureSTART™ 20 mL Glass Crimp Top Headspace Vials (Level 1) for everyday GC headspace analysis

Thermo Scientific™ SureSTART™ 20 mL Crimp Top Headspace Vials (Level 1) offer an affordable choice for everyday chromatography for all headspace GC instruments. Designed for labs that need reliability and value, these vials help provide consistent results for QA/QC workflows and routine analytical applications.

These vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses.

Made with clear glass, SureSTART™ Level 1 glass vials meet US, EU, and JPN Pharmacopeia requirements and are Specification Certified to ensure autosampler-compatible dimensions.

Pair them with Thermo Scientific™ SureSTART™ 20 mm aluminium crimp caps and septa using a manual or electronic crimper tool to maintain sample integrity throughout daily operations.

Available as round or flat base:

  • Round base vials are compatible with most autosamplers and more easily handled by robotic arms that lift the vial from the tray
  • Flat base vials maximize heating efficiency in manual headspace sampling and are required for use in some instrument models

Key Features

  • Made to withstand higher temperatures and internal pressures for volatile gas analyses
  • For a secure, leak-free seal, pair with SureSTART™ 20 mm crimp caps and septa
  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for straightforward sample labeling

Performance Level 1 – for Everyday Analyses

  • Identified by a single wave on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Compatible with GC headspace workflows
  • Suitable for QA/QC applications using core detectors like UVD, RID, FLD, ELSD, FID, NPD, ECD, and CAD
  • Not recommended for use with mass spectrometers

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain tight tolerances
  • Made with uniform, defect-free glass for consistent performance

Lot Traceable

  • 100 % traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 12.5 mm
Color Clear
Diameter (Metric) Outer 22.5 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 20 mL
For Use With (Application) Headspace
Graduated Yes
Insert Type None
Material (Coating) No
Packaging Type 10 Pks. of 100
Size (Metric) Opening 20 mm
Volume (Metric) Residual <0.8 mL
Base Style Outer Base Style: Round Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 1
Volume (Metric) Total 20 mL
Closure Type Crimp Cap
Quantity 1000/Pk.
Closure Size 20 mm
Marking Spot Yes
Volume (Metric) Usable 18 mL
For Use With (Equipment) Headspace Autosampler
Vial Type Headspace Vials
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 75.5 mm
Product Type Crimp
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.