missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials, Level 1 Everyday Analysis

Product Code. 17374143 Shop All Thermo Scientific Products
Click to view available options
Material:
Amber Glass
Clear Glass
Quantity:
100/Pk.
1000/Cs.
5000/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000

Product Code. 17374143

Brand: Thermo Scientific™ CHSV920PT

Only null left
Add to basket
Edge
Add to basket

Use SureSTART™ 2 mL Glass Screw Top Vials, Performance Level 1, for everyday HPLC or GC analyses. They are Specification Certified and meet Pharmacopia requirements.

Use Performance Level 1 Thermo Scientific™ SureSTART™ 2 mL Glass Screw Top Vials for everyday chromatography analysis. They provide an affordable choice and can be used with all GC and HPLC/UHPLC instrument types. These 2 mL glass screw top vials are Specification Certified to ensure autosampler compatible physical dimensions. Choose from clear and amber glass. The vials meet all requirements of US, EU, and JPN Pharmacopia. Seal these screw top vials with 9 mm screw caps and septa.

Performance Level 1 Vials – for Everyday Analyses

  • Have a single wave on the vial
  • Convenient write-on patch on the vials
  • Are suitable for QA/QC applications using core detectors
  • Suitable for GC and HPLC/UHPLC applications
  • For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, Fluorescence, ELSD, FID, NPD, and ECD

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Material Amber Glass
Volume (Metric) 2 mL
Level Level 1
Size (Metric) Opening 9 mm
Volume (Metric) Residual 170 μL
Base Style Flat Bottom
Product Line SureSTART Level 1
Volume (Metric) Total 2 mL
Closure Type Short Thread Screw Cap
Height (Metric) 32 mm
Quantity 1000/Cs.
Certifications/Compliance Specification Certified
Type Screw Thread Vial
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) 9 mm Screw Caps and Septa
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.