Learn More
Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top Vials, Level 1 Everyday Analysis
Shop All Thermo Scientific ProductsDescription
Use SureSTART™ 2 mL Glass Crimp Top Vials, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and meet Pharmacopia requirements.
Use Performance Level 1 Thermo Scientific™ SureSTART™ 2 mL Glass Crimp Top Vials for everyday chromatography analysis. They provide an affordable choice and can be used with all GC and HPLC/UHPLC instrument types. These 2 mL glass crimp top vials are Specification Certified to ensure autosampler compatible physical dimensions. Choose from clear and amber glass. The vials meet all requirements of US, EU, and JPN Pharmacopia. Seal these crimp vials with 11 mm aluminum crimp caps and septa using a manual or electronic crimper tool.
Performance Level 1 Vials – for Everyday Analyses
- Have a single wave on the vial
- Convenient write-on patch on the vials
- Suitable for GC and HPLC/UHPLC applications
- Are suitable for QA/QC applications using core detectors
- For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, Fluorescence, ELSD, FID, NPD, and ECD
Specification Certified
- All Thermo Scientific SureSTART vials are dimensionally verified
- Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
- Uniform and defect-free
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
Specifications
Specifications
| Material | Clear Glass |
| Volume (Metric) | 2 mL |
| Level | Level 1 |
| Size (Metric) Opening | 11 mm |
| Volume (Metric) Residual | 170 μL |
| Base Style | Flat Bottom |
| Product Line | SureSTART Level 1 |
| Volume (Metric) Total | 2 mL |
| Closure Type | Crimp Cap |
| Height (Metric) | 32 mm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.