missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 18 mm Precision Screw Caps, Level 3 High Performance Applications

Product Code. 30286151 Shop All Thermo Scientific Products
Click to view available options
Septum:
Blue Silicone/Clear PTFE
Red Silicone/Natural PTFE
Silicone/Aluminum
Style:
18 mm Headspace Screw Thread Cap
High Temperature
Soft
Quantity:
100 pk.
1000 Pk.
5000 Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
This item is not returnable. View return policy

Product Code. 30286151

Brand: Thermo Scientific™ 6PMSC18SA13

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Level 3 Thermo Scientific™ SureSTART™ 18 mm Precision Screw Caps with screw vials that have an 18 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.

Use Thermo Scientific™ SureSTART™ 18 mm Precision Screw Caps with screw vials that have an 18 mm opening, including our SureSTART 10 mL and 20 mL Screw Top Headspace Vials (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from magnetic steel caps with all-purpose silicone/PTFE septa designed to reduce autosampler needle issues. Select High Temperature septa to allow for heating to over 250°C without excessive septum softening or the release of volatile vapors.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Diameter (Metric) Outer 18 mm
Material Steel
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/Aluminum
For Use With (Application) PFAS Headspace analysis
Includes Assembled silicone/aluminum septum
Material (Seal) Silicone/Aluminum
Size (Metric) Opening 8 mm
Style 18 mm Headspace Screw Thread Cap
Hardness 50 Shore A
Autoclavable Autoclavable
Height (Metric) 11 mm
Quantity 100 pk.
Thickness (Metric) 1.3 mm
Type Cap and Septa
Closure Size 18 mm
For Use With (Equipment) Headspace autosampler
Diameter (Metric) Hole 8 mm
Vial Type 18 mm Headspace Screw Thread Vials
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.