missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 11 mm Snap Caps, Level 3 High Performance Applications

Product Code. 17815224 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Blue
Clear
Green
Red
Yellow
Septum:
PTFE/Silicone/PTFE
Silicone/PTFE
Silicone/PTFE, Soft
Pre-slit:
No
Yes
Quantity:
100/Pk.
1000/Cs.
5000/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Septum Pre-slit Quantity Unit Size
17815224 Red PTFE/Silicone/PTFE No 100/Pk. Pack of 100
17354003 Blue Silicone/PTFE No 100/Pk. Pack of 100
17384163 Blue Silicone/PTFE, Soft No 100/Pk. Pack of 100
17394163 Blue Silicone/PTFE, Soft No 5000/Cs. Pack of 5000
17384003 Red Silicone/PTFE, Soft No 100/Pk. Pack of 100
17394003 Red Silicone/PTFE, Soft No 5000/Cs. Pack of 5000
17304013 Red Silicone/PTFE, Soft No 1000/Cs. Pack of 1000
17304173 Blue Silicone/PTFE, Soft No 1000/Cs. Pack of 1000
17324013 Blue Silicone/PTFE No 5000/Cs. Pack of 5000
17334013 Red Silicone/PTFE No 100/Pk. Pack of 100
17344013 Red Silicone/PTFE No 5000/Cs. Pack of 5000
17354013 Red Silicone/PTFE No 1000/Cs. Pack of 1000
17364013 Blue Silicone/PTFE No 1000/Cs. Pack of 1000
17374013 Blue Silicone/PTFE Yes 100/Pk. Pack of 100
17384013 Blue Silicone/PTFE Yes 5000/Cs. Pack of 5000
17394013 Red Silicone/PTFE Yes 100/Pk. Pack of 100
17304023 Red Silicone/PTFE Yes 5000/Cs. Pack of 5000
17314023 Red Silicone/PTFE Yes 1000/Cs. Pack of 1000
17324023 Blue Silicone/PTFE Yes 1000/Cs. Pack of 1000
17334023 Clear Silicone/PTFE Yes 100/Pk. Pack of 100
17344023 Clear Silicone/PTFE Yes 5000/Cs. Pack of 5000
17354023 Clear Silicone/PTFE Yes 1000/Cs. Pack of 1000
17845174 Clear Silicone/PTFE Yes 100/Pk. Pack of 100
17865214 Green Silicone/PTFE Yes 100/Pk. Pack of 100
17845194 Yellow Silicone/PTFE Yes 100/Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 17815224 Supplier Thermo Scientific™ Supplier No. 6PRC11TST1R
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 20-10-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Level 3 Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.

Use Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening, including our SureSTART 2 mL Glass Snap Vials, 1.5 mL Total Recovery Glass Snap Vials, High Recovery Glass Snap Vials, and Glass Snap Microvials for <2 mL samples (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from soft polyethylene caps with double snap functionality that guarantees a tight seal. Our snap caps include all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit septa options are available for those who want septa that prevent vial-overfilling issues and re-seal well enough to avoid sample evaporation.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Polyethylene
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum PTFE/Silicone/PTFE
Includes Septum
Hardness 45 Shore
Product Line SureSTART Level 3
Quantity 100/Pk.
Thickness (Metric) 1 mm
Closure Size 11 mm
For Use With (Equipment) 11 mm Snap Ring Vials
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Snap Cap
Septum Color Red/White/Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.