missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 11 mm Crimp Caps, Level 1 Everyday Analysis

Product Code. 17304103 Shop All Thermo Scientific Products
Change view
Click to view available options
Septum:
Natural Rubber/Clear TEF
White Silicone/Red PTFE
Hardness:
45 Shore
60 Shore
Thickness (Metric):
1 mm
1.3 mm
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
Product Code. Septum Hardness Thickness (Metric) Quantity unitSize
17304103 White Silicone/Red PTFE 45 Shore 1.3 mm 100/Pk. Pack of 100
17374093 Natural Rubber/Clear TEF 60 Shore 1 mm 100/Pk. Pack of 100
17394093 Natural Rubber/Clear TEF 60 Shore 1 mm 1000/Pk. Pack of 1000
17384093 Natural Rubber/Clear TEF 60 Shore 1 mm 5000/Pk. Pack of 5000
17324103 White Silicone/Red PTFE 45 Shore 1.3 mm 1000/Pk. Pack of 1000
17314103 White Silicone/Red PTFE 45 Shore 1.3 mm 5000/Pk. Pack of 5000
6 options
This item is not returnable. View return policy

Product Code. 17304103

Brand: Thermo Scientific™ CHCC1130

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Select Level 1 Thermo Scientific™ SureSTART™ 11 mm Crimp Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.

Use Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening, including our SureSTART 2 mL Glass Crimp Vials (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from aluminum caps with silicone/PTFE or rubber/TEF septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Material Aluminum
Septum White Silicone/Red PTFE
Level Level 1
Hardness 45 Shore
Product Line SureSTART
Quantity 100/Pk.
Thickness (Metric) 1.3 mm
Closure Size 11 mm
For Use With (Equipment) 11 mm Crimp Top Vials
Certifications/Compliance Specification Certified
Product Type Crimp Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.