missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 1.7 mL High Recovery Glass Screw Top Microvials for <2 mL Samples, Level 3 High Performance Applications

Product Code. 17334093 Shop All Thermo Scientific Products
Change view
Click to view available options
No. per Pack:
100/Pk.
1000/Pk.
5000/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 5000
Product Code. No. per Pack unitSize
17334093 1000/Pk. Pack of 1000
17314093 100/Pk. Pack of 100
17324093 5000/Pk. Pack of 5000
3 options
This item is not returnable. View return policy

Product Code. 17334093

Brand: Thermo Scientific™ 6PSV9V1T

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use SureSTART™ 1.7 mL High Recovery Glass Screw Top Microvials, Performance Level 3, to maximize injection volume when analysing sample sizes of less than 2 mL.

Choose Thermo Scientific™ SureSTART™ 1.7 mL High Recovery Glass Screw Top Microvials, Performance Level 3, when you need to maximize the injection volume for <2 mL samples. With outer dimensions of 12x32 mm, these clear or amber glass microvials have an internal conical reservoir that provides a total usable volume of 1.5 mL and a residual volume of 4 μL. This is a Performance Level 3 vial, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.

Features

  • Specification Certified to ensure physical dimensions and autosampler compatibility
  • These vials meet all requirements of US, EU, JPN Pharmacopeia
  • Use 9 mm screw caps and septa to seal 1.7 mL high recovery screw microvials

Performance Level 3 Vials – for High Performance Applications

  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Material Clear Glass
Volume (Metric) 1.7 mL
Level Level 3
No. per Pack 1000/Pk.
Size (Metric) Opening 9 mm
Base Style Inner V-bottom
Product Line SureSTART Level 3
Volume (Metric) Total 1.7 mL
Closure Type Short Thread Screw Cap
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type High Recovery Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.