missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ SureCast™ Ammonium Persulfate (APS)

Product Code. 15528841
Change view
Click to view available options
Quantity:
25 g
Unit Size:
25g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15528841 25 g 25g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15528841 Supplier Invitrogen™ Supplier No. HC2005
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Experience superior performance, shelf life and convenience using SureCast polyacrylamide gel casting solutions.

Experience superior performance, shelf life and convenience using Invitrogen™ SureCast™ polyacrylamide gel casting solutions.

SureCast Ammonium Persulfate (APS) is an oxidizing agent that is used with tetramethylethylenediamine (TEMED) to catalyze the polymerization of acrylamide and biacrylamide to prepare polyacrylamide gels for electrophoresis.

Product Features:
  • 25g Ammonium Persulfate
  • Polymerization catalyst for polyacrylamide gels

Recommended Storage

Room Temperature

Warranty

Up to 12 months

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at room temperature.
Product Line SureCast
Type APS
Quantity 25 g
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.