missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 200 μL Low Retention Pipette Tips

Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack, 96
Refill
Unit Size:
Pack of 1000
Pack of 960
Description
These low retention pipette tips boast ultra low fluid retention.
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 1.95 in. |
| Length (Metric) | 49.7 mm |
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Clean Claims | ATP, RNase/DNase, and Endotoxin-free |
| For Use With (Application) | Liquid Handling |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction