missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pacvac™ Superpro Trans 700 Backpack Vacuum Cleaner
Click to view available options
Capacity (Metric):
5 L
Description
- Ergonomic harness
- 850W two stage flow-through 120V/400Hz premium quality motor
- Noise level 63dB(A) (at 1.5m)
- Four stage, HEPA rated Hypercone™ filter
- Premium 29L volumetric airflow (per sec)
- 5L capacity
- Lightweight 5.1kg (with battery pack ex. hose)
- Two year warranty on body and motor
- 18m power cord
- Two reusable bags and 5 disposable bags
Specifications
Specifications
| Voltage | 120 V |
| Weight (Metric) | 5.1 kg |
| Includes | Two Piece Chrome Wand |
| For Use With (Application) | Aircraft, Cruise Ships, Military Ships and Trains which utilise a 400 Hz Power Supply |
| Product Type | Pacvac Superpro Trans 700 Backpack Vacuum Cleaner |
| Capacity (Metric) | 5 L |
| Airflow Rate | 29 L Volumetric Airflow per Sec. |
| Capacity (Metric) Tank | 5 L |
| Filter Type | Four Stage, HEPA Rated Hypercone Filter |
| Wattage | 850 W |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction