missing translation for 'onlineSavingsMsg'
Learn More

Pacvac™ Superpro Duo 700 Vacuum Cleaner

Product Code. 15822825
Encompass_Preferred
Click to view available options
Capacity (Metric):
5 L
This item is not returnable. View return policy

Product Code. 15822825

Brand: Pacvac™ VB700DUO1A02

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Recommended for use with accommodation facilities like hotels, shopping centres, restaurants, and eateries. Pacvac™ Superpro Duo 700 Vacuum Cleaner is engineered to feature a specialised by-pass motor, which delivers additional motor protection for areas where suction of liquid may occur.

  • Ergonomic harness
  • 1000W two stage by-pass premium quality motor
  • Noise level 74dB(A) (at 1.5m)
  • Four stage, HEPA rated Hypercone™ filter
  • Premium 38L volumetric airflow (per sec)
  • 5L capacity
  • Lightweight 5.3kg (with battery pack ex. hose)
  • Two year warranty on body and motor
  • 18m power cord
  • Two reusable bags and 5 disposable bags

Specifications

Weight (Metric) 5.3 kg
Includes Two Piece Chrome Wand
Product Type Backpack Vacuum
Capacity (Metric) 5 L
Airflow Rate 38 L Volumetric Airflow per Sec.
Capacity (Metric) Tank 5 L
Filter Type Four Stage, HEPA Rated Hypercone Filter
Noise Level 74 dB(A)
Wattage 1000 W
Model Superpro Duo 700
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.