missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pacvac™ Superpro Battery 700 Backpack Vacuum Cleaner
Click to view available options
:
Product Type: Battery Powered Backpack Vacuum Cl
Description
- Ergonomic harness
- 400W single stage flow-through 24V d.c. premium quality motor
- Noise level 63dB(A) (at 1.5m)
- Four stage, HEPA rated Hypercone™ filter
- Premium 27L volumetric airflow (per sec)
- 5L capacity
- Lightweight 6.3kg (with battery pack ex. hose)
- Two year warranty on body and motor, one year on batteries and charger
- Two reusable bags, 5 disposable bags
Specifications
Specifications
| Includes | Two Piece Chrome Wand |
| For Use With (Application) | Stairs, Lifts, Vehicles and Daytime Cleaning |
| Product Type | Battery Powered Backpack Vacuum Cleaner |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction