missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pacvac™ Superpro 700 Backpack Vacuum Cleaner
Click to view available options
:
Wattage: 1000W
Description
- Ergonomic harness
- 1000W two stage flow-through premium quality motor
- Noise level 67dB(A) (at 1.5m)
- Four stage, HEPA rated Hypercone™ filter
- Premium 38L volumetric airflow (per sec)
- 5L capacity
- Lightweight 5.2kg (with battery pack ex. hose)
- Two year warranty on body and motor
- 18m power cord
- Two reusable bags and 5 disposable bags
Specifications
Specifications
| Weight (Metric) | 5.2 kg |
| Includes | Two Piece Chrome Wand |
| For Use With (Application) | Education Facilities and Public Buildings |
| Product Type | Backpack Vacuum |
| Airflow Rate | 38 L Volumetric Airflow per Sec. |
| Capacity (Metric) Tank | 5 L |
| Filter Type | Four Stage, HEPA Rated Hypercone Filter |
| Noise Level | 67 dB(A) |
| Wattage | 1000 W |
| Model | Superpro 700 Pacvac |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction