missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Superloop™ Glass Tubes
Shop All Cytiva Products
Click to view available options
For Use With (Equipment):
For 10 mL Superloop
For 50 mL Superloop
Unit Size:
Each
Description
Superloop™ allows the introduction of large sample volumes into a pressurized fluid system. It replaces a simple sample loop.
- Replacement 10mL or 50mL glass tube with thread and groove
- Made of borosilicate glass
- Tube has a graduated scale of 1mL increments
- Used together with the Injection Valve MV-7 or INV-907
Specifications
Specifications
| Type | Replacement Glass Tube |
| Style | Graduated, with thread and groove |
| Material | Borosilicate Glass |
| Size (Metric) | 10 mL |
| For Use With (Application) | For Liquid Chromatograpy |
| For Use With (Equipment) | For 10 mL Superloop |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction