missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Time-consuming labeling with paper labels is no longer required
- The writing area is resistant to all common solvents
- SuperFrost slides may be sorted by color e.g. by patient, urgency, stain or examination method
- Simple recognition of specified characteristics such as year of examination or department, use etc.
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| Thickness (Metric) | 1 mm |
| Color | Purple |
| Certifications/Compliance | ISO8037/I |
| Coating | Uncoated |
| Quantity | 50/Box, 5000 in outer carton |
| Writing Surface | Yes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?