missing translation for 'onlineSavingsMsg'
Learn More

Notrax Superflow™ XT Reversible Anti-Slip Drainage Mat

Product Code. 17732228
Change view
Click to view available options
Dimensions (L x W):
90 x 60 cm
152 x 91 cm
183 x 122 cm
Unit Size:
Each
Product Code. Dimensions (L x W) unitSize
17732228 152 x 91 cm Each
17722228 90 x 60 cm Each
17742228 183 x 122 cm Each
3 options
This item is not returnable. View return policy

Product Code. 17732228

Brand: Notrax 566S0035BL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip resistant surface. Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear.

  • Reversible anti-slip mat is remarkably comfortable and usable on both sides for extended life
  • Its perforated woven surface is slip resistant surfaces while allowing instant evacuation of liquids in wet areas
  • Low profile for easy cart access and lightweight to facilitate lifting and cleaning
  • Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip-resistant surface
  • Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear
  • Cleaning with detergent and water-jet is recommended for extended service life

Specifications

Dimensions (L x W) 152 x 91 cm
Color Black
Length (English) 5 ft.
Length (Metric) 152 cm
Material Natural Rubber
Type Industrial and Commercial Matting
Width (Metric) 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.