missing translation for 'onlineSavingsMsg'
Learn More

Notrax Superflow™ XT Reversible Anti-Slip Drainage Mat

Product Code. 17722228
Change view
Click to view available options
Dimensions (L x W):
90 x 60 cm
152 x 91 cm
183 x 122 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17722228 90 x 60 cm Each
17732228 152 x 91 cm Each
17742228 183 x 122 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17722228 Supplier Notrax Supplier No. 566S0023BL
  • ONLINE EXCLUSIVE PRICE
    £45.06
    £36.98 / Pack of 1
    Save £8.08
    17% Off
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip resistant surface. Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear.

  • Reversible anti-slip mat is remarkably comfortable and usable on both sides for extended life
  • Its perforated woven surface is slip resistant surfaces while allowing instant evacuation of liquids in wet areas
  • Low profile for easy cart access and lightweight to facilitate lifting and cleaning
  • Rubber duckboards provide a comfortable and safe working platform in wet areas with its aggressive slip-resistant surface
  • Large holes and raised studs allow fluids in wet areas or debris in dry areas to fall through leaving the surface clear
  • Cleaning with detergent and water-jet is recommended for extended service life

Specifications

Dimensions (L x W) 90 x 60 cm
Color Black
Length (English) 35 in.
Length (Metric) 90 cm
Material Natural Rubber
Type Industrial and Commercial Matting
Width (Metric) 60 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.