missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ Specimen Collection and Transport Tubes - 5 mL
Click to view available options
Sterility:
Non-sterile
Sterile
No. per Pack:
1/Pk.
50/Pk.
500/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
Description
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Validated Sterilization (ISO 11137) options are available for use in Research and Medical labs
- IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180, and IATA DGR UN3373 PI650 Mailing Tube Standards and Packaging Instructions for diagnostic and infectious specimens
- Includes attached cap and integral molded elastomeric seal
- Polypropylene USP Class VI resin
- Autoclavable (with caps attached)
- Centrifuging to 12,000 x G
- Minimum Temperature: -80°C
- Made in USA
Specifications
Specifications
| Product Type | Specimen Collection and Transport Tube |
| Closure Included | Yes |
| Graduated | Yes |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (English) | 0.17 oz. |
| Capacity (Metric) | 5 mL |
| Certifications/Compliance | IATA 95 kPa Certified, RNase/DNase Free, ATP Free, Endotoxin (Pyrogen) Free |
| Closure Color | Purple |
| Closure Material | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction