missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ Specimen Collection and Transport Tubes, UVSafe™

Product Code. 30057804
Click to view available options
Capacity (Metric):
5 mL
10 mL
Closure Included:
No
Yes, in separate bag
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 30057804

Brand: Labcon™ 38138710089

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The SuperClear™ Specimen Collection and Transport Tubes are leakproof, freestanding tubes. Meet the IATA and U.S. DOT 95kPa performance specifications legally required when shipping samples by ground or air. Suitable for use in medical, diagnostic and research labs.

  • Specimen Collection and Transport Tube
  • Labcon; SuperClear™
  • Cap with integral molded elastomeric seal (for articles supplied with caps)
  • Includes molded graduations and writing surface
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens
  • Polypropylene USP Class VI resin
  • Centrifuging to 12,000 x G
  • Freezable to -80°C
  • Autoclavable (with caps attached)
  • Made in USA.

Specifications

Color Amber
Certifications/Compliance ISO 9001:2015; IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens
Product Type Transport Tube (Self-Standing)
Closure Color Teal
Autoclavable Autoclavable
Capacity (Metric) 5 mL
Bottom Shape Conical (Self-standing)
Material Polypropylene (Medical Grade)
Thread Style External
For Use With (Equipment) -80°C freezers, fridges, centrifuges
Graduations Every mL
No. per Case 1000
Package Configuration 2 bags of 500 tubes and 2 bags of 500 caps each
No. per Pack 500
Shape Cylindrical
RNase Free Yes
Sterility Non-sterile
Disposable Single-use
Max. Force 12,000 x g
Graduated Yes
Closure Included Yes, in separate bag
Closure Material Polyethylene
Dnase Free Yes
Height (Metric) 60.2 mm
Closure Type Screw cap with integral molded elastomeric seal
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.