missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ Microcentrifuge Tubes with Elastomeric Screw Caps

Microcentrifuge tubes with flat screw caps.

Brand:  Labcon™ 3653-870-000-9

Additional Details : Weight : 1.07720kg

 View more versions of this product

Product Code. 17527926

  • £135.00 / Pack of 500
Estimated Shipment: 08-07-2024
to see stock.
Add to basket

Description

Description

  • Flat caps with integral elastomeric seal
  • Cap includes soft gripping surface, molded graduations and labeling spot
  • If Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Centrifuging to 20,000 x G
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

Self-standing Tube
20,000 RCF
USP Class VI
Natural
Bagged
44.4 mm
1.5 mL
Non-sterile
No
10.4 mm
Screw Cap
Autoclavable
Polypropylene Resin
Centrifugation
500 Tubes and 500 Caps in Separate Bags, 10 Bags/Cs.
ATP, RNase/DNase and Endotoxin-free
SuperClear™
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers