missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 17 x 100 mm Culture Tubes
GREENER_CHOICE

Product Code. 16654092
Click to view available options
Closure Type:
Dual-position Cap
Not Included
Material:
Polypropylene Resin
Polystyrene
Packaging Quantity:
1000 Tubes/Bag, 1 Bag/Cs.
125 Tubes/Bag, 8 Bags/Cs.
25 Tubes/Bag, 20 Bags/Cs.
Color:
Clear
Natural
Unit Size:
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 16654092

Brand: Labcon 35253500009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For cell culture and general laboratory use

  • Culture tube
  • For cell culture and general laboratory use
  • With extra thick walls to prevent breakage
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Capacity: 14 mL
  • Made in USA

Specifications

Diameter (Metric) 17 mm
Max. RCF 1500 RCF
Product Type Round-bottom Tube
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Type Not Included
Color Clear
Length (Metric) 100 mm
Material Polystyrene
Disposable Single-use
Graduated No
For Use With (Application) Culture
Length (English) 3.93 in.
Packaging Quantity 125 Tubes/Bag, 8 Bags/Cs.
Quantity 125 Tubes/Bag
For Use With (Equipment) For Cell Culture and General Laboratory Use
Product Line SuperClear
Sterility Non-sterile
Capacity (Metric) 14 mL
Bulk Pack 125
Closure Included No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.