missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ 1.5 mL Screw Cap Microcentrifuge Tubes

Click to view available options
Packaging:
50 Tubes/Bag, 10 Bags/Pk., 10 Pk./Cs.
500 / bag/10 bags / case
500 Tubes and 500 Caps in Separate Bags/Pk., 10 Pk./Cs.
Closure Type:
Attached Cap
Not Included
Screw Cap
Unit Size:
Pack of 500
Description
- Screw Cap Style Microcentrifuge Tube
- Caps include integral ethylene propylene O-ring
- Includes molded graduations and labeling spot
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Autoclavable
- Made in USA
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Natural |
| Material | Polypropylene Resin |
| For Use With (Application) | Centrifugation |
| Packaging | 500 Tubes and 500 Caps in Separate Bags/Pk., 10 Pk./Cs. |
| Clean Claims | ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) |
| Sterility | Non-sterile |
| Product Line | SuperClear™ microcentrifuge tubes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction