missing translation for 'onlineSavingsMsg'
Learn More

Labcon SuperClear™ 0.5 mL Screw Cap Microcentrifuge Tubes
GREENER_CHOICE

Product Code. 16634122
Click to view available options
Product Type:
Microcentrifuge Tube
Microcentrifuge Tube (Self-standing)
Packaging:
50 Tubes/Bag, 10 Bags/Pk., 10 Pk./Cs.
500 Tubes and 500 Caps in Separate Bags/Pk., 10 Pk./Cs.
500 Tubes/Bag, 10 Bags/Cs
Unit Size:
Pack of 500

Product Code. 16634122

Brand: Labcon 36418750009

Only null left
Add to basket
Add to basket

Available with caps that include integral ethylene propylene O-ring

  • Screw Cap Style Microcentrifuge Tube
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Centrifuging to 20,000 x G
  • Freezable to -80°C
  • Made in USA

Specifications

Cap Style Flat screw caps
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Autoclavable Autoclavable
Capacity (Metric) 0.5 mL
Color Natural
Material Polypropylene Resin
For Use With (Application) Centrifugation
Packaging 50 Tubes/Bag, 10 Bags/Pk., 10 Pk./Cs.
Volume (Metric) 0.5 mL
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Sterility Sterile
Product Line SuperClear™ Microcentrifuge Tubes
Graduated No
Closure Type Attached Cap
Max. RCF 20,000 RCF
Product Type Microcentrifuge Tube (Self-standing)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.