missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Super Syringe Gastight™ Syringes

Large volume GASTIGHT syringe ideal for dispensing volumes from 50mL up to 2L. The Super Syringe is the only Hamilton syringe that is made with an acrylic barrel instead of a glass barrel.

Brand:  Hamilton™ 86311

Code : 13

Additional Details : Weight : 0.58800kg

 View more versions of this product

Product Code. 11577884

  • £1000.00 / Each
Estimated Shipment: 22-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Large volume GASTIGHT syringe ideal for dispensing volumes from 50mL up to 2L. The Super Syringe is the only Hamilton syringe that is made with an acrylic barrel instead of a glass barrel.

Super Syringe Terminations

  • Trachael- This termination accepts 5/8 inch inner diameter flexible tubing
  • PTFE Luer Lock (TLL) - This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. The version with slots is used during the attachment to some instruments but does not effect the connection to needles. Autoclavable when disassembled, except on 25mL and greater syringes. Repeated autoclaving will shorten syringe life.
Needle Point Styles (Point styles are available on Kel-f Hub and Metal Hub Needles)
  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 33-10
  • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 33-10. Special point styles such as 30°, 45°, or any other angle are available upon request
  • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26 & 22

†, ‡No Needle Available

Specifications

Specifications

Acrylic (Barrel)
No needle included
S0500
Luer Lock
For air sampling, preparing gas standards, calibrating reservoirs, pneumographs and spirometers
General Purpose Syringe
500 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers