missing translation for 'onlineSavingsMsg'
Learn More

Berkshire Super Polx™ SWSE

Product Code. 17822588 Shop All Berkshire Products
Click to view available options
Length (Metric):
10 cm
30 cm
Unit Size:
Pack of 10
Pack of 1500
This item is not returnable. View return policy

Product Code. 17822588

Brand: Berkshire SPSWSE0404B10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Super Polx™ SWSE is a sealed edge cleanroom laundered wiper recommended for ISO Class 3 and above environments.

  • 100% continuous filament double knitted polyester
  • Ultrasonically sealed edge
  • Laundered and packaged in an ISO Class 4 (Class 10) cleanroom
  • Lot tracing on each pack
  • Economical
  • Strong, tear and abrasion resistant
  • Very good absorbency
  • Low particles and fibers
  • Soft hand and edge for sensitive surfaces

Specifications

Product Type Surface Wiper
Length (English) 3.9 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester
Autoclavable Not Autoclavable
Disposable Single-use
Ply 1-ply
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.