missing translation for 'onlineSavingsMsg'
Learn More

Berkshire International Super Polx™ 1200A Cleanroom Laundered 100% Polyester Knit Wiper

Product Code. 18883621 Shop All Berkshire Products
Change view
Click to view available options
Length (English):
23 in.
Unit Size:
Pack of 750
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
18883621 23 in. Pack of 750
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18883621 Supplier Berkshire International Supplier No. S1200A.2309.5
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cleanroom knit wiper recommended for cleanroom environment, composed of 100% continuous filament polyester knit fabric.

  • Low particles, fibres, ion and non-volatile residue
  • High abrasion resistance
  • Chemically compatible with IPA, acetone and other solvents
  • High sorbency
  • Soft hand and edge for sensitive surfaces

Specifications

Product Type Cleanroom Wiper
Length (English) 23 in.
Length (Metric) 58 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Autoclavable
Disposable Single-use
Ply 1-ply
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.