missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirring Hotplates

Artikelnummer. 18862313 Alle ansehen Thermo Scientific Produkte
Ansicht ändern
Click to view available options
Top Plate Material:
Ceramic
Size:
10.25 x 10.25 in.
Electrical Requirements:
120 V 50/60 Hz
220/240 V 50/60 Hz
Packungsgröße:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Top Plate Material Size Electrical Requirements Packungsgröße
18862313 Ceramic 10.25 x 10.25 in. 120 V 50/60 Hz -
12970866 Ceramic 10.25 x 10.25 in. 220/240 V 50/60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 18862313 Lieferant Thermo Scientific™ Lieferanten-Nr. SP135935Q
  • ONLINE EXCLUSIVE PRICE
    £2353.30
    £1845.67 / Pack of 1
    Save £507.63
    21% Off
 Restricted Item
Estimated Shipment: 16-02-2027
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Perform life science and biotechnology applications with the help of these digital stirring hotplates, which offer four independently-controlled stirring positions.

Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirring Hotplates. These hotplates offer four independently-controlled stirring positions on one heated, ceramic top. Product includes 4-function memory and a low-temperature adjustment ideal for life science and biotechnology applications. These stirrers are designed for labs with multiple users and require high-volume processing with unmatched performance, safety and controls.

Operating Features

  • Microprocessor control ensures accurate and stable setpoints for temperature and stirring speed
  • Electronic feedback controls monitor either top plate surface or liquid temperature (when using external PTFE-coated probe, included) and adjust to setpoint
  • Single control knob controls heat and speed; lock feature prevents accidental changes
  • Digital display for temperature or rpm
  • Powerful motor and magnetic system prevent magnetic decoupling
  • Thermo Scientific™ Stir Trac™ breaking feature brings stir bar to an immediate stop for quick false removal and prevents runaway or decoupled stir bars
  • Temperature adjusts in 1° increments
  • Four user-defined temperature/speed memory keys recall settings
  • Calibration mode allows remote probe to be calibrated to external standards; probe can be programmed as a system (probe, control, display) at any user-selected temperature
  • Ceramic tops clean easily, resist chemicals and provide fast boiling time
  • Can be used in 0° to 27°C, 80% relative humidity, noncondensing environment
  • RS-232 port allows output of time count, temperature setpoint, top surface/remote probe temperature, stirring setpoint and actual speed

Safety Features

  • Red HOT TOP warning light activates when heating surface is above 50°C (122°F); unit flashes HOT OFF until surface temperature falls to 50°C or below, even when heat control is turned off
  • Adjustable overprotection circuit limits top plate temperature, prevents runaway conditions
  • Rugged low-profile cast aluminum body provides stability and durability
  • Unit design protects internal components from accidental spills
  • Walk-away timer shuts off heating, stirring or both after preset user-defined interval

Includes:

  • Detachable line cord and plug
  • 6″ Type K probe
  • Stirring models also include stir bar
TRUSTED_SUSTAINABILITY

Spezifikation

Top Plate Material Ceramic
Voltage 120 V
Description 35 lb. load capacity
Includes 6 in. Type K Probe, Detachable Line Cord and Plug, Stir Bar
Shipping Weight (English) 20.5 lb.
Shipping Weight (Metric) 9.3 kg
Electrical Requirements 120 V 50/60 Hz
Controller Type Digital
Length (English) 16.2 in.
Size 10.25 x 10.25 in.
Height (Metric) 10.2 cm
Temperature (Metric) Ambient +1° to 370°C
Height (English) 4 in.
Frequency 50/60 Hz
Width (Metric) 28.7 cm
Amperage 11.8 A
Length (Metric) 41.1 cm
Width (English) 11.3 in.
Wattage 1400 w
Weight (English) 20.5 lb.
Weight (Metric) 9.3 kg
Type Stirring Hotplate
Shape Square
Max. Sample Load 16 kg
No. of Positions Multiple
Stirring Range 50 to 1200 rpm
Dimensions (L x W x H) 10.25 in. x 10.25 in.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Display Digital
Mehr anzeigen Weniger anzeigen

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.