missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Super Mega Stainless Steel Molds

Product Code. 12618396 Shop All Epredia Products
Change view
Click to view available options
Depth (Metric):
15 mm
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
12618396 15 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12618396 Supplier Thermo Scientific™ Supplier No. E10/M8
Quantity Price
1 £51.27 / Pack of 5
10 £45.65 / Pack of 5

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easily accomodate large specimen sizes with Thermo Scientific™ Super Mega Stainless Steel Molds.

  • Sizes fit most cassettes
  • Available in packs of 5
  • Rounded corners
TRUSTED_SUSTAINABILITY

Specifications

Product Type Base Mold
Material Stainless Steel
Length (Metric) 60 mm
Width (Metric) 45 mm
Depth (Metric) 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.