missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcold™ Super Freezer
Click to view available options
Capacity (Metric):
50 L
Unit Size:
Each
Specifications
Specifications
| Type | Super Freezer |
| Capacity (Metric) | 50 L |
| Temperature Range | -40°C |
| Door Style | Solid |
| Shelves | 1 |
| Depth (Metric) Exterior | 620 mm |
| Height (Metric) Exterior | 580 mm |
| Width (Metric) Exterior | 550 mm |
| Voltage | 230 V |
| Electrical Requirements | 230 V 50/60 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction