Learn More
Keystone Cleanroom Products Super Duty Sterilization Wraps
These wrappers provide an excellent microbial barrier. Ideal for pharmaceutical production applications. For use in steam, ethylene oxide and hydrogen peroxide sterilization processes.
Brand: Keystone Cleanroom Products KCRP1-600-5454
Additional Details : Weight : 30.00000kg
Description
- Manufactured and packaged in a certified ISO8 Cleanroom
- 2-Ply
- Clean, no cellulose
- Strong, rip and tear resistant 50 gsm SMS material
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
sterilization, sterilization sheets, sterilization wraps, autoclavable wraps
Specifications
Sterilization Wrap (Super-duty) | |
Autoclavable | |
None | |
Single-use | |
Non-woven Fabric | |
88 gsm | |
88 gsm | |
137.2 cm | |
137.2 cm |
88 gsm | |
CoC | |
Dark Blue | |
Steam Sterilisation | |
Non-sterile | |
Yes | |
54 in. | |
54 in. |