missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Super Duty SMS Autoclave Bag
GREENER_CHOICE

Product Code. p-200003928 Shop All Keystone Cleanroom Products Products
Click to view available options
Length (English):
16 in.
17 in.
18 in.
20 in.
21 in.
22 in.
24 in.
26 in.
28 in.
30 in.
35 in.
36 in.
48 in.
Capacity (English):
135 oz.
176 oz.
198 oz.
220 oz.
258 oz.
312 oz.
330 oz.
408 oz.
486 oz.
510 oz.
550 oz.
662 oz.
705 oz.
790 oz.
870 oz.
920 oz.
1260 oz.
1680 oz.
2256 oz.
Unit Size:
Pack of 125
Pack of 250
This item is not returnable. View return policy

Product Code. 17852497

Brand: Keystone Cleanroom Products BGSMS6SS09.516

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This product's superior barrier prevents liquid and microbial penetration.

  • Convenient, time saving self-seal closure system
  • Significant improvement versus cutting and wrapping with sheets and tape
  • Manufactured and packaged in a certified ISO6 Cleanroom
  • Strong, rip and tear resistant 50 gsm SMS material
  • Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
  • Made in the USA

Specifications

Basis Weight 88 gsm
Autoclavable Autoclavable
Capacity (English) 135 oz.
Capacity (Metric) 3.99 L
Certifications/Compliance CoC
Closure Type Self-adhesive
Color Dark Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Non-woven Fabric
Sterility Non-sterile
Thickness (Metric) 88 gsm
Latex Free Yes
Thickness (English) 88 gsm
Length (English) 16 in.
Length (Metric) 41 cm
Width (English) 9.5 in.
Width (Metric) 24 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.