missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ Super Duty SMS Autoclavable Bowl Cover
Shop All Keystone Cleanroom Products Products

Click to view available options
Length (English):
11 to 16 in.
12 to 20 in.
20 to 26 in.
26 to 30 in.
27 to 34 in.
28 to 35 in.
30 to 40 in.
31 to 41 in.
37 to 47 in.
40 to 50 in.
Width (English):
11 to 16 in.
12 to 20 in.
20 to 26 in.
26 to 30 in.
27 to 34 in.
28 to 35 in.
30 to 40 in.
31 to 41 in.
37 to 47 in.
40 to 50 in.
Unit Size:
Pack of 100
Pack of 250
Pack of 50
Description
- Save time by using the stopper bowl cover instead of wrapping with sheets of SMS material and autoclave tape
- Used in conjunction with a secondary autoclave bag, it creates an effective wrapping system
- After the outer bag is removed, this stopper bowl cover should remain in place, providing protection from microbial and particulate contamination while the remaining set-up activities are performed
- Manufactured and packaged in a Certified ISO 8 cleanroom
- Designed for autoclave cycles (121°C to 135°C)
- Creates secondary level of protection during aseptic presentation and setup of equipment
- Hydrophobic and resists tearing and punctures
- Lint-free
- Conveniently packaged: 1 cover per heat-sealed and labeled poly bag
- Certificates of Conformance sent with all shipments
- Made in USA
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | Elastic |
| Color | Dark Blue |
| Disposable | Single-use |
| Material | Reinforced Multicoated Plastic |
| Sterility | Non-sterile |
| Temperature Range (Metric) | 121°C to 135°C |
| Length (English) | 40 to 50 in. |
| Length (Metric) | 101.6 to 127 cm |
| Width (English) | 40 to 50 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction