missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Super Clean™ Gas Cartridge Filters

Product Code. 10764067 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Cartridge
Hydrocarbon Cartridge Filter
Indicating Combi Filter - Moisture, Hydrocarbons
Indicating Moisture Cartridge Filter
Indicating Oxygen Cartridge Filter
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons
Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS
Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS
Twin HC Filters
Twin Moisture Filters
For Use With (Equipment):
He
Inert Carrier, He, H2, N2, AR
Inert Carrier, He, H2, N2, AR, Air
Moisture: Inert Carrier, He, H2, N2, AR, Air; Oxygen: Inert Carrier, He, H2, N2, AR; Hydrocarbon: Inert Carrier, He, H2, N2, AR, Air
Triple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, Air
Volume (Metric):
1 L O2
1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)
24 g HCs (as n-butane)
3.5 g H2O, 12 g HCs (as n-butane)
7.2 g H2O
Moisture: 7.2 g H2O<br /> Oxygen: 1 L O2<br /> Hydrocarbon: 24 g HCs (as n-butane)
Triple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane)
Includes:
2 x Indicators, No Baseplate
3 Cartridges, Baseplate
3 Cartridges, Indicator, Baseplate
4 Cartridges, Baseplate
Indicator, Baseplate
Indicator, No Baseplate
No Indicator, No Baseplate
Unit Size:
Each
Pack of 2
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type For Use With (Equipment) Volume (Metric) Includes unitSize
10764067 Indicating Moisture Cartridge Filter Inert Carrier, He, H2, N2, AR, Air 7.2 g H2O Indicator, No Baseplate Each
10341495 Indicating Oxygen Cartridge Filter Inert Carrier, He, H2, N2, AR 1 L O2 Indicator, No Baseplate Each
10457714 Hydrocarbon Cartridge Filter Inert Carrier, He, H2, N2, AR, Air 24 g HCs (as n-butane) No Indicator, No Baseplate Each
10514485 Cartridge Triple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, Air Triple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane) 2 x Indicators, No Baseplate Each
10019682 Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS He 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) Indicator, No Baseplate Each
10428104 Twin HC Filters Inert Carrier, He, H2, N2, AR, Air 24 g HCs (as n-butane) No Indicator, No Baseplate Pack of 2
10213423 Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons Inert Carrier, He, H2, N2, AR 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) Indicator, No Baseplate Each
10006064 Twin Moisture Filters Inert Carrier, He, H2, N2, AR, Air 7.2 g H2O Indicator, No Baseplate Pack of 2
10427144 Twin Moisture Filters Inert Carrier, He, H2, N2, AR, Air 7.2 g H2O No Indicator, No Baseplate Each
10701947 Cartridge Triple: Inert Carrier, He, H2, N2, AR; Combi: Inert Carrier, He, H2, N2, AR, Air Triple: 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane)<br /> Combi: 3.5 g H2O, 12 g HCs (as n-butane) 3 Cartridges, Baseplate Each
10279324 Indicating Combi Filter - Moisture, Hydrocarbons Inert Carrier, He, H2, N2, AR, Air 3.5 g H2O, 12 g HCs (as n-butane) Indicator, No Baseplate Each
10269654 Cartridge Moisture: Inert Carrier, He, H2, N2, AR, Air; Oxygen: Inert Carrier, He, H2, N2, AR; Hydrocarbon: Inert Carrier, He, H2, N2, AR, Air Moisture: 7.2 g H2O<br /> Oxygen: 1 L O2<br /> Hydrocarbon: 24 g HCs (as n-butane) 4 Cartridges, Baseplate Each
10344093 Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS He 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) 3 Cartridges, Indicator, Baseplate Each
10120993 Indicating Triple Filter - Moisture, Oxygen, Hydrocarbons - He Preconditioned for GC/MS He 1.8 g H2O, 500 mL O2, 7 g HCs (as n-butane) Indicator, Baseplate Each
10586195 Twin HC Filters Inert Carrier, He, H2, N2, AR, Air 24 g HCs (as n-butane) No Indicator, No Baseplate Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10764067 Supplier Thermo Scientific™ Supplier No. 60180819
Add to basket
Add to basket
This item is not returnable. View return policy

Improve gas quality and optimize GC analysis with easy-to-use Thermo Scientific™ Super Clean™ Gas Cartridge Filters.

Ensure high-purity (99.9999% or 6.0 grade) output gas for optimal GC performance using Thermo Scientific™ Super Clean™ Gas Cartridge Filters. The baseplates can be configured to individual user needs, and there is no contamination during cartridge change. Easy-to-use and cost-effective, Super Clean Gas Cartridge Filters enable fast, tool-free replacement.

Additional Product Information
  • Filters available to remove oxygen, moisture, or hydrocarbons
  • Combi filter for removing oxygen and moisture or moisture and hydrocarbons
  • Triple filter for removing oxygen, moisture, and hydrocarbons
  • TUEV approved
  • Maximum pressure 11bar (160psi)
  • Maximum flow 7L/min
TRUSTED_SUSTAINABILITY

Specifications

Cartridge Type Moisture
For Use With (Equipment) Inert Carrier, He, H2, N2, AR, Air
Volume (Metric) 7.2 g H2O
Includes Indicator, No Baseplate
Type Indicating Moisture Cartridge Filter

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.