missing translation for 'onlineSavingsMsg'
Learn More

SICCO Super-Big-Star-Desiccators

Product Code. 12621855
Click to view available options
Volume (Metric):
156 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12621855

Brand: SICCO V193507

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Super-Big-Star-Desiccators ACRYLIC/ALUMINIUM, with: Usable interior space: W 495 x H 500 x D 540 mm

  • Aluminium frame with panels made of acrylic glass, including two shelves made of stainless steel, tray, hygrometer and hose (5 m) with two quick couplings for gas filling, usable with up to 8 shelves.
  • Reinforced aluminium frame with acrylic panels
  • Door with magnetic catch, circular rubber seal
  • Extra big electronic hygrometer
  • Variable height shelves
  • Two connections for gas filling including quick couplings with self-sealing valves and hose
  • Telescopic shelves

Specifications

Cabinet Style Front-loading
Product Type Nonvacuum Desiccator
Volume (Metric) 156 L
Dimensions (D x W x H) Interior 495 x 500 x 540 mm
Weight (Metric) 18 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.