missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nicolet™ Summit™ FTIR Spectrometer

Product Code. 17802690 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
Summit PRO FTIR Spectrometer
Summit X FTIR Spectrometer
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
17802690 Summit PRO FTIR Spectrometer Each
17861512 Summit X FTIR Spectrometer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17802690 Supplier Thermo Scientific™ Supplier No. 912A0972
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Thermo Scientific™ Nicolet™ Summit™ FTIR Spectrometers can help you reach new heights in productivity, so you can accomplish more in less time. The Summit is ideal for both single-user labs and multi-user labs. Simple yet high-functionality software allows new and experienced users to use the instrument with ease.

Confidently identify sample components and rapidly verify materials with less effort so you can make critical decisions fast. Use the compact Thermo Scientific™ Nicolet™ Summit™ FTIR Spectrometer to quickly see pass/fail QC results on the multi-colored LED LightBar located on the front of the instrument. Reduce the number of steps to take measurements, automate workflows and generate reports with the Thermo Scientific™ OMNIC™ Paradigm Software, run on a built-in Windows™ computer. Send and share data in the Cloud with Wi-Fi connectivity. This spectrometer is ideal for busy QA/QC and teaching labs.

Let the Thermo Scientific™ Nicolet™ Summit™ PRO FTIR Spectrometer help you reach new heights in productivity, so you can accomplish more in less time. Whether you are managing a QA/QC laboratory or a crowded teaching lab for university students, this spectrometer will deliver for you.

For the ultimate in reliability and accuracy, the Nicolet Summit PRO FTIR Spectrometer is designed with our unique LightDrive Optical Engine.

  • Improved data reproducibility: A state-of-the-art infrared source eliminates hot spot migration, resulting in more consistent spectral data, especially through an attenuated total reflectance (ATR) accessory.
  • Low-cost of ownership: Maintenance is minimized thanks to a 10-year warranty on IR source, interferometer and laser. Service support contracts and training are also available from Unity™ Lab Services or from our worldwide network of qualified dealers.

X and PRO models: With factory-verified specifications (not just “typical” or “achievable” results) you can choose the performance that fits your sample needs while still staying within budget. With the PRO model you can achieve a spectral resolution of 0.45 cm-1 

The user-friendly interface of the OMNIC Paradigm Software (touchscreen or desktop) makes life in the lab less complicated with programmed applications that streamline data acquisition, processing and interpretation.

  • Reduced workflow set-up time: An intuitive, visual workflow creator with a drag-and-drop functionality guides you through the workflow creation.
  • Audit-ready cGxP compliance: Achieve a high level of data integrity with our database infrastructure, data security software, and audit manager applications that keep you compliant with Pharmacopeia (Ph. Eur., USP, JP, and CP) instrument qualification. 21 CFR Part 11 compliance and data security packages are available.
  • Data analysis anytime, anywhere: With full Wi-Fi connectivity you can send data to your Thermo Fisher Connect account in the Cloud and analyze data away from the lab. Or share data and collaborate with colleagues anywhere in the world to accelerate your research. Keep students engaged with data they can access in your teaching lab or in their dorm room.
  • Touchscreen or desktop options: Touchscreen workflows are executed as you run your analysis on a standalone spectrometer that saves space. You can take your analysis even further with OMNIC Paradigm Desktop Software. Find what you need quickly from the Dashboard screen, create libraries, or perform multi-component searching.

Field of use: Polymers, Pharma, Environment, QA/QC, Forensics, Academia/teaching, and many more.

Type of Samples: Analyze solids, liquids and gases.

Type of analysis: Chemical identification, changes in chemical bonds, purity, mixture analysis, contaminant analysis, quantitation. 

TRUSTED_SUSTAINABILITY

Specifications

Voltage 100/240 V
Beam Splitter KBr/Ge mid-infrared optimized
Components LightDrive Optical Engine components: source, laser, interferometer and detector
Description Nicolet Summit PRO FTIR Spectrometer
Detector Type Thermoelectrically cooled (TEC) DTGS for maximum detector response linearity
Dimensions (D x W x H) Spectrometer: 32 x 34 x 24 cm (12.7 x 13.3 x 9.6 in.)
Spectrometer with touchscreen: 32 x 53 x 43 cm (12. x 20.8 x 17.0 in.)
Electrical Requirements 100/240 V, 47/63 Hz, 110 W
For Use With (Application) Polymers and Plastics; Quality Control QA/QC; Pharmaceuticals; Education; Forensics; Geology-Gemstone Analysis; Automotive, Environmental
For Use With (Equipment) Everest Diamond ATR; iD Accessories (iD7 ATR), 100s of standard commercially available accessories
Includes Summit PRO FTIR Spectrometer
Source Type Standard: Single-point source with non-migrating hotspot for unmatched data reproducibility (10-year warranty)
Spectral Range 8000 to 350 cm-1 optimized, mid-infrared KBr beamsplitter
Spectral Resolution Better than 0.45 cm-1
Weight (English) Spectrometer weight: 24 lb.
Spectrometer weight with touchscreen: 29 lb.
Weight (Metric) Spectrometer weight: 10.9 kg
Spectrometer weight with touchscreen: 12.6 kg
Width (English) Spectrometer: 13.3 in
Spectrometer with touchscreen: 20.8 in.
Width (Metric) Spectrometer: 34 cm
Spectrometer with touchscreen: 53 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.