missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ Sulphate Cuvette Tests
Click to view available options
Range:
150 to 900mg/L SO4
Unit Size:
25 tests
Specifications
Specifications
| No. of Tests | 25 |
| Range | 150 to 900mg/L SO4 |
| Storage Requirements | 15°C to 25°C |
| Test Method | Barium Sulphate |
| Type | Sulphate Cuvette Test |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction